E4SPBX - HOFFMAN ENCLOSURES INC - PB | Anixter
E4SPBX | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | E4SPBX | PB Enclosure, Extra Deep, Size/Dims: 4PB x 30.5mm, Material/Finish: Steel/Gray ex2

  • Manufacturer # E4SPBX
  • Anixter #652004
Description

Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks.

Features
  • 16 or 14 gauge steel
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding nut in body of enclosure
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items