EJB6 - HOFFMAN ENCLOSURES INC - ATEX / IECEx | Anixter
EJB6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | EJB6 | ATEX / IECEx Ex d IIB+H2 Flameproof Encl., Material: Aluminum exA

  • Manufacturer # EJB6
  • Anixter #652068
Material: ALUMINUM
Features
  • Low copper aluminum alloy and stainless steel bolts and screws for corrosion resistance Aluminum alloy passes the tests required by standards EN 60068-2-30 (hot/humid cycles) and EN 60068-2-11 (salt mist tests) Internal mounting panel Body and cover ca n be drilled and threaded according to customers' specification
  • Cast hinges for robust construction (except for EJB-55)
  • High temperature-resistant silicone gasket provides IP66 / 67 rating
  • Stainless steel bolts and screws
  • Electrogalvanized steel mounng bracket
  • Epoxy coating RAL 7035 (Light grey) coating
  • Aluminum alloy passes the tests required by standards EN 60068-2-30 (hot/humid cycles) and EN 60068-2-11 (salt mist tests)
  • Internal mounting panel
  • Body and cover can be drilled and threaded accorng to customers' specifications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items