EJBX4 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | EJBX4 | ATEX / IECEx Ex d IIB+H2 Flameproof Encl., Material: SS Type 316 ex3

  • Manufacturer # EJBX4
  • Anixter #652072
Features
  • AISI 316L stainless steel enclosure with stainless steel bolts and screws for superior corrosion resistance
  • High temperature-resistant silicone gasket provides IP66 / 67 rating
  • Welded mounting brackets for easy installation
  • Internal mounting panel
  • Bo and cover can be drilled and threaded according to customers' specifications
  • Internal and external earth screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items