EPD21291G - TE CONNECTIVITY - 0.6 MM, 2 | Anixter
EPD21291G | TE CONNECTIVITY

TE CONNECTIVITY | EPD21291G | 0.6 MM, 2 CONDUCTOR, TINNED COPPER, LIMITED FIRE HAZARD, DOUBLE TINNED COPPER WIRE BRAID, PE 600V DS 02-517 PT2 NATO STOCK NUMBER: 6145-99-543-4475

  • Manufacturer # EPD21291G
  • Anixter #A10DW-543-4475-M
Armor: NO
Conductor Count: 2 CONDUCTORS
Conductor Material: TIN
Conductor Size: 0.6 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: PE-POLYETHYLENE
Mil Spec: NAVAL ENGINEERING STANDARD 517
Screen/Shield Type: DOUBLE BRAID
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items