EPD21735F | COMMSCOPE

COMMSCOPE | EPD21735F | 1.5 mm squared, 2 Conductor, tinned copper, cross-linked Polyolefin PVDF insulation, PE jacket 600V DS 02-517 PT2 Nato Stock Number: 6145-99-724-8831

  • Manufacturer # EPD21735F
  • Anixter #A10DW-724-8831
Armor: NO
Conductor Count: 2 CONDUCTORS
Conductor Material: TIN
Conductor Size: 1.5 MM SQUARED
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: XLPE-VULCANIZED/CROSS LINKED PE
Jacket Material: PE-POLYETHYLENE
Mil Spec: NAVAL ENGINEERING STANDARD 517
Screen/Shield: NO
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items