EPD25645C | TE CONNECTIVITY

TE CONNECTIVITY | EPD25645C | 50 OHM COAX STR SPC IR PO INS TCWB LFH SHTH DS 02-517 PT3 NSN 6145-99-724-8834

  • Manufacturer # EPD25645C
  • Anixter #A10DW-724-8834
Braid %: UNKNOWN - TO BE REVIEWED
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: URM TYPES
Conductor Material: SILVER COATED COPPER
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: XLPO-CROSS LINKED POLYOLEFIN
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type: BRAID ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items