Select Country and Language Asia & Pacific / English
Change Country
EPD27401A | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | EPD27401A | EPD27401A 4MM/4C UNSHIELDED CABLE ZEROHAL

  • Manufacturer # EPD27401A
  • Anixter #A10DW-EPD27401A
Armor: NO
Conductor Count: 4 CONDUCTORS
Conductor Material: TIN
Conductor Size: 4 MM SQUARED
IEEE 45: NO
Jacket Material: LFH-LIMITED FIRE HAZARD
Screen/Shield: NO
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items