Select Country and Language Asia & Pacific / English
Change Country
EPD30673A | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | EPD30673A | EPD30673A 22AWG/16C SHIELDED & JACKETED CABLE ZEROHAL

  • Manufacturer # EPD30673A
  • Anixter #A10DW-EPD30673A
Armor: NO
Conductor Count: 16 CONDUCTORS
Conductor Material: TIN
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: BOTH
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items