EPD49228A - TE CONNECTIVITY - EPD49228A | Anixter
EPD49228A | TE CONNECTIVITY

TE CONNECTIVITY | EPD49228A | EPD49228A 4 CONDUCTOR DOUBLE OPTIMISED BRAID SHIELD ZEROHAL

  • Manufacturer # EPD49228A
  • Anixter #A10DW-EPD49228A
Armor: NO
Conductor Count: 4 CONDUCTORS
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Screen/Shield Type: DOUBLE BRAID
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items