EPD62738L - TE CONNECTIVITY - EPD62738L 24 | Anixter
EPD62738L | TE CONNECTIVITY

TE CONNECTIVITY | EPD62738L | EPD62738L 24 CONDUCTOR, SUPERSCREENED ZERO HALOGEN

  • Manufacturer # EPD62738L
  • Anixter #A10DW-EPD62738L
Braid Material: SPECIAL SHIELD MATERIAL
Coax Construction: TWINAXIAL
Conductor Material: SPECIAL CONDUCTOR
Conductor Size: 20 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 100 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
Major Market: Military/Aerospace/Defense
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items