EPD66663A | COMMSCOPE

COMMSCOPE | EPD66663A | EPD66663A 4 CONDUCTOR 2 X OPTIMISED BRD SHD ZEROHAL

  • Manufacturer # EPD66663A
  • Anixter #A10DW-EPD66663A
Armor: NO
Conductor Count: 5 CONDUCTORS
Conductor Material: TIN
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items