EPD69935Q - TE CONNECTIVITY - EPD69935Q | Anixter
EPD69935Q | TE CONNECTIVITY

TE CONNECTIVITY | EPD69935Q | EPD69935Q 12AWG 50 OHM COAXIAL CABLE ZEROHAL

  • Manufacturer # EPD69935Q
  • Anixter #A10DW-EPD69935Q
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Conductor Material: SPECIAL CONDUCTOR
Conductor Size: 12 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
Major Market: Military/Aerospace/Defense
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type: BRAID ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items