EPD8484B - TE CONNECTIVITY - EPD8484B | Anixter
EPD8484B | TE CONNECTIVITY

TE CONNECTIVITY | EPD8484B | EPD8484B 18AWG/30C ZEROHAL

  • Manufacturer # EPD8484B
  • Anixter #A10DW-EPD8484B
Armor: NO
Conductor Count: 30 CONDUCTORS
Conductor Material: TIN
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Screen/Shield: NO
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items