EPD89291B - TE CONNECTIVITY - EPD89291B | Anixter
EPD89291B | TE CONNECTIVITY

TE CONNECTIVITY | EPD89291B | EPD89291B 22AWG/3PR IND BRD SHD O/A BRD SHD ZEROHAL

  • Manufacturer # EPD89291B
  • Anixter #A10DW-EPD89291B
Armor: NO
Conductor Count: 3 PAIRS
Conductor Material: TIN
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: BOTH
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items