ES2402-24P-2C - INTERLOGIX - Web Smart | Anixter
ES2402-24P-2C | INTERLOGIX

INTERLOGIX | ES2402-24P-2C | Web Smart Network Switch, 24-Port, 8.8 Gbps Switch Fabric, 100 to 240 Volt AC, 50/60 Hertz, 4 Ampere, 513 Watt, 17.5" Width x 12" Depth x 1.75" Height

  • Manufacturer # ES2402-24P-2C
  • Anixter #750900
Description

The Interlogix IFS ES Series of Web Smart PoE+ Managed Switches are designed to be a cost-effective network switch solution for small to mid-sized IP camera surveillance systems. The switches are available in 8-, 16- or 24-port Fast Ethernet PoE+ conf igurations with all versions having two additional GigE RJ45/SFP ports. Allowing for basic management and PoE functionality, the switches meet the need of providing Fast Ethernet ports for IP cameras with GigE ports for NVR/Server connections.

Features
  • PoE Port Support
  • Auto-MDI/MDI-X and Auto-Negotiate on Each RJ45 Port
  • Circuit Protection Preventing Power Interference Between Ports
  • Easy to View PoE USAge LED Meter on Front Panel
  • Quality of Service
  • Spanning Tree Protocol Support
  • Link Aggregation
  • cast Support
  • Basic Switch Security
  • Firmware Upload/Download Via HTTP
Tech. Info & Standards

CE, FCC, IEEE 802.3/802.3ab/ 802.3af/802.3at/802.1D/802.1p/802.1Q/802.3u/ 802.1w/802.3x/802.3z

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items