ES4136-5W-X - PELCO - Positioning System | Anixter
ES4136-5W-X | PELCO

PELCO | ES4136-5W-X | Positioning System Camera, Wall Mount, Day/Night, PAL, 35x Zoom, 540 TVL, F1.4 Lens, 120/230 Volt AC, Extruded/Sheet Aluminum, Gray Polyester Powder Coated, With Wiper/IOP

  • Manufacturer # ES4136-5W-X
  • Anixter #757376
Features
  • Deterrent Surveillance
  • Integral Multiprotocol (Coaxitron, RS422 Pelco D and Pelco P Protocols) Receiver/Driver
  • Digital Position and Zoom Control and Feedback Using Pelco D Protocol
  • Integral Camera Enclosure
  • Operational in 145 Kph (90 Mph) Winds, Can thstand Wind Velocity up to 209 Kph (130 Mph)
  • Variable Scan Speeds
  • Translator Boards for Selected Competitive Protocols
  • Easy to Install-Quick and Simple Electrical Connections
  • 850 Nanometer and 950 Nanometer Active IR Illumination Focus Algorithms
  • 2Configurable Presets with Labels
  • Auto, Frame, and Random Scan
  • Configurable Power-Up Mode, Park, Manual Limit Stops (Pan), and Scan Limit Stops (Pan)
  • Proportional Pan/Tilt-Continually Decreases Pan/Tilt Speeds in Proportion to Depth of Zoom
  • 8 Zones (Cfigurable in Size) Can be Labelled with up to 20 Characters Each
  • Window Blanking-Up to 8, Four-Sided, User-Defined Shapes
  • 10 Inch Integrated Enclosure with Pre-Assembled IOP Camera
  • Sun Shroud, Heater/Window Defroster, and Insulation All Standard
  • 1 Auliary Output
  • Electronic Image Stabilization
  • Image Enhancement
  • Multilingual Menus (English, Spanish, Portuguese, Italian, French, German, Russian, Polish, Turkish, Czech, and Asian Language Package Chinese, Japanese, Korean)
  • Software Update and SetupÔnfigurable Locations of Labels and On-Screen Displays
  • Configurable Zoom Speeds
  • Low Lux Noise Reduction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items