ES523L-12W - PELCO - Esprit HD Fully | Anixter
ES523L-12W | PELCO

PELCO | ES523L-12W | Esprit HD Fully Integrated HD PTZ and Pressurized Camera Systems - 1080P Wiper 24V Wall

  • Manufacturer # ES523L-12W
  • Anixter #806868
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • 16 Preset Tours, 256 Presets, 32 Window Blanks
  • Three Automatic Defog Options
  • Electronic Image Stabilization
  • Pan/Tilt and Enclosure with Integrated Optics Package (IOP) or Pressurized Integrated Optics Cartridge (IOC)
  • Integrated Windows Wiper with Congurable Delay and Shut-Off on Select Models
  • Built-In Analytics Suite
  • Compatible with Pelco and Third-Party Video Systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items