ES523L-15W - PELCO - IP Camera Positioning | Anixter
ES523L-15W | PELCO

PELCO | ES523L-15W | IP Camera Positioning System, Enhanced, Wall Mount, MJPEG, 1920 x 1080 Resolution, 30X, 120/230 Volt AC, Die-Cast Aluminum, Gray Polyester Powder Coated, With IOP and Wiper

  • Manufacturer # ES523L-15W
  • Anixter #806872
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • SureVision 3.0 Technology
  • Up to Full HD 1080P and up to 30 Images Per Second
  • Electronic Image Stabilization (EIS)
  • Pan/Tilt and Enclosure with Integrated Optics Package (IOP) or Pressurized Integrated Optics Cartridge (IOC)
  • 16 Preset Tours, 256 Preset 32
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items