ETP-500E | TALKAPHONE

TALKAPHONE | ETP-500E | Single Button Analog Phone

  • Manufacturer # ETP-500E
  • Anixter #872055
Description

ETP-500 Series outdoor-rated, ADA-compliant hands-free call stations go beyond emergency communications with a clean and simple interface, 316 marine grade stainless steel and are IP66 water rated for harsh environments.

Must be a reseller to purchase this product.

Features
  • Vandal resistant 316 marine grade stainless steel faceplate
  • IP66 water resistant construction
  • Raised letter and braille signage for ADA compliance
  • Stainless steel metal button designed for long lasting usage and weather erosion
  • Two LED indicators forearing impaired (calling, answered) n Uses regular phone lines for communications and function:
  • No power supply or battery back-up needed
  • Built-in auto-dialer can dial two numbers: if first number doesn't answer or is busy, dials next number
  • Auto-answr allows security to monitor and initiate calls with the unit
  • Ability to automatically identify attendant of location of calling phone by recorded message and digital display
  • Auxiliary input and outputs to integrate with CCTV, Blue Light, Scream AlertTM and other devices
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items