EXDBDM25SS6 - HOFFMAN ENCLOSURES INC - Ex d | Anixter
EXDBDM25SS6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | EXDBDM25SS6 | Ex d M25 316SS Breather Drain, Material: SS Type 316

  • Manufacturer # EXDBDM25SS6
  • Anixter #652076
Description

Hazardous Location Breather Drains prevent moisture build-up within hazardous approved enclosures while maintaining enclosure UL Type rating. Drains are to be used when an enclosure is subject to fluctuations in temperature which can lead to the format ion of condensation and a subsequent moisture build-up. These drains allow air within an enclosure to breathe with the surrounding atmosphere, preventing condensation and any potential damage to electrical equipment.

Features
  • Reduce corrosion that can limit the life of internal electrical and electronic components
  • Prevent condensation when installations are subject to fluctuations in temperature in hazardous locations
  • Effectively drain any water present within the enclosure
  • Minimize moisture build-up within the enclosure by allowing air in the enclosure to breathe with surrounding atmosphere
  • Position at the lowest point of an enclosure to ensure optimal draining of any moisture
  • Maintain enclosure's UL Type rating when poperly installed
  • Available for Increased Safety (Ex e) and Flameproof (Ex d) applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items