EXE303012SS61 - HOFFMAN ENCLOSURES INC - | Anixter
EXE303012SS61 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | EXE303012SS61 | 316SS HC Haz Loc EXe 1-GP Inch, Size/Dims: 30.00x30.00x12.00, Material: SS Type 316

  • Manufacturer # EXE303012SS61
  • Anixter #652103
Description

ZONEX Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications.

Features
  • 10-mm brass internal/external bonding provision
  • Type 316 stainless steel quarter-turn latch with slotted insert
  • Large 3-mm-thick, flat gasketed gland plate(s)
  • Continuous seal gasket on door and gland plate(s)
  • Hardware for panel and bonding provisionsncluded
  • Operating temperature range: -40 C to +70 C standard polyurethane gasket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items