EXE443SS6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | EXE443SS6 | 316SS SC Haz Loc EXe Inch Dim, Size/Dims: 4.00x4.00x3.00, Material: SS Type 316

  • Manufacturer # EXE443SS6
  • Anixter #652110
Description

ZONEX Enclosures are designed and certified to meet ATEX Directive 94/9/EC and IECEx standard for increased safety in housing electrical components in Zone 1 and Zone 2 applications.

Features
  • 6-mm brass internal/external bonding provision 1-piece continuous gasket on door; Type 316 stainless steel cover screws Internal weldnuts for panel or DIN rail mounting Hardware for panel and bonding provisions included Operating temperature range: -40 C to +70 C standard polyurethane gasket; -55 C to +180 C optional silicone gasket
  • Fabricated from Type 316 stainless steel Full-width welded-on top and bottom wall-mounting brackets Increased safety: Ex e. ATEX and IECEx certified
  • Panels
  • Intrinsicall safe terminal blocks can be installed in populated non-standard enclosures. IECEx populated enclosures require IECEx-certified components specifically listed in Certification (See IECEx SIR 09.0100 for more detail).
  • Hoffman excels at modifying and cus tomizing products to your specifications. Hoffman offers a ZONEX-specific modification program with certification. Contact your local Hoffman sales office or distributor for complete information. Material changes: Type 304 stainless steel, painted mild steel or aluminum Gasket changes: High-temperature silicone gasket Holes and cutouts Paint DIN rails Ground bars Terminal block installation and marking Tagging
  • #4 brushed finish on external surfaces
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items