EXWK138SS6 - HOFFMAN ENCLOSURES INC - EX | Anixter
EXWK138SS6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | EXWK138SS6 | EX rated Haz Loc Window Kit, Size/Dims: 15.50x10.50x1.43, Material: SS Type 316

  • Manufacturer # EXWK138SS6
  • Anixter #652119
Description

Hazardous Location Window Kits are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. These window kits are made with a robust heavy-gauge Type 316 stainless steel frame and a silicone gasket to ensu re a dust-, oil-, and water-tight seal. Designed for use as viewing windows, these window kits are ideal for visibility of internal enclosure components. The windows are easily installed by making a cutout in the enclosure and attaching the window and frame with included mounting hardware.

Features
  • Features:Robust window frames are made from heavy-gauge Type 316 stainless steel with a brushed finish
  • Secure sealing with silicon gasket to protect against water and dust ingress in high-temperature applications
  • Maintain visual on components through .25-in. (6-mm) tempered safety glass
  • Easy installation in enclosure cutouts with window frame hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items