F-2352SC - TOA ELECTRONICS INC - Co-axial | Anixter
F-2352SC | TOA ELECTRONICS INC

TOA ELECTRONICS INC | F-2352SC | Co-axial Ceiling Speaker, 5", 25/70.7 V Transformer, 6 W, 8/16 Ohms

  • Manufacturer # F-2352SC
  • Anixter #305565
Type: SPEAKER
Description

TOA F Series Ceiling Speakers are ideal for music and paging applications such as audio/visual, business music or retail sound systems. The lineup consists of six models (UL Listed and compliant models) with features and price points to suit premium-to -economy applications.

Must be a reseller to purchase this product

Features
  • Wide-dispersion, smooth off-axis coverage
  • Built-in 25/70.7 V multi-tap transformer
  • Low impedance mode (8/16 ohms)
  • Convenient power tap selector on front baffle
  • Integral metal back-can and safety cable (select models)
  • Five-year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items