F2211IN BL105 - ALPHA WIRE - FIT Heatshrink | Anixter
F2211IN BL105 | ALPHA WIRE

ALPHA WIRE | F2211IN BL105 | FIT Heatshrink Tubing, XLPO, 5X4 FT , Blue

  • Manufacturer # F2211IN BL105
  • Anixter #AFIT221-1-6-4FT
Class: NO CLASS SPECIFIED
Decimal: 1.00 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: IRRPO-CROSS LINKED/IRRADIATED POLYOLEFIN
Max. Recovered I.D. (in.): 0.500
Military Color Code: BLUE
Military Spec: MIL-23053/5C
Min. Supplied I.D. (in.): 1.000
RoHS Compliant: YES
Size (in.): 1
Size By Inch Fractions: 1 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.035
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items