F2212IN BK015 | ALPHA WIRE

ALPHA WIRE | F2212IN BK015 | FIT-221 Irradiated Polyolefin Heat Shrink Tubing; 2" Diameter.; Black; MIL-DTL-23053/5C, CLASS 1, 2 UL standard 224, CSA Standard 198.

  • Manufacturer # F2212IN BK015
  • Anixter #AFIT221-2-0
Class: NO CLASS SPECIFIED
Decimal: 2.00 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: IRRPO-CROSS LINKED/IRRADIATED POLYOLEFIN
Max. Recovered I.D. (in.): 1.000
Military Color Code: BLACK
Military Spec: MIL-23053/5C
Min. Supplied I.D. (in.): 2.000
RoHS Compliant: YES
Size (in.): 2
Size By Inch Fractions: 2 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.045
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items