F221B1/8 - ALPHA WIRE - 1/8" IRPO HEAT | Anixter
F221B1/8 | ALPHA WIRE

ALPHA WIRE | F221B1/8 | 1/8" IRPO HEAT SHRINK 2:1 AMS-DTL-23053/5 UL CSA ROHS -55C TO +125C GRN

  • Manufacturer # F221B1/8
  • Anixter #AFIT221-1/8-5-4FT
Class: NO CLASS SPECIFIED
Decimal: .125 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: IRRPO-CROSS LINKED/IRRADIATED POLYOLEFIN
Max. Recovered I.D. (in.): 0.062
Military Color Code: GREEN
Military Spec: MIL-23053/5C
Min. Supplied I.D. (in.): 0.125
RoHS Compliant: YES
Size (in.): 1/8
Size By Inch Fractions: 1/8 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.020
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items