F221B3/64 BK205 - ALPHA WIRE - FIT-221 | Anixter
F221B3/64 BK205 | ALPHA WIRE

ALPHA WIRE | F221B3/64 BK205 | FIT-221 Irradiated Polyolefin Heat Shrink Tubing; 3/64" Diameter.; Black; MIL-DTL-23053/5C, CLASS 1, 2 UL standard 224, CSA Standard 198.

  • Manufacturer # F221B3/64 BK205
  • Anixter #AFIT221-3/64-0
Class: NO CLASS SPECIFIED
Decimal: .046 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: IRRPO-CROSS LINKED/IRRADIATED POLYOLEFIN
Max. Recovered I.D. (in.): 0.023
Military Color Code: BLACK
Military Spec: MIL-23053/5C
Min. Supplied I.D. (in.): 0.046
RoHS Compliant: YES
Size (in.): 3/64
Size By Inch Fractions: 3/64 INCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.016
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items