F221V1/16 BK205 - ALPHA WIRE - FIT | Anixter
F221V1/16 BK205 | ALPHA WIRE

ALPHA WIRE | F221V1/16 BK205 | FIT Heatshrink Tubing, XLPO, 3X1000 FT , Black

  • Manufacturer # F221V1/16 BK205
  • Anixter #AFIT221V-1/16-0
Class: NO CLASS SPECIFIED
Decimal: .062 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: FLAME RETARDANT POLYOLEFIN
Max. Recovered I.D. (in.): 0.031
Military Color Code: BLACK
Military Spec: MIL-23053/5C
Min. Supplied I.D. (in.): 0.063
RoHS Compliant: YES
Size (in.): 1/16
Size By Inch Fractions: 1/16 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.017
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items