F2601/2 GY003 - ALPHA WIRE - FIT Heatshrink | Anixter
F2601/2 GY003 | ALPHA WIRE

ALPHA WIRE | F2601/2 GY003 | FIT Heatshrink Tubing, XLPO, 250 FT

  • Manufacturer # F2601/2 GY003
  • Anixter #AFIT-260-1/2
Class: NO CLASS SPECIFIED
Decimal: 1.00 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: PO-POLYOLEFIN
Max. Recovered I.D. (in.): 0.250
Military Color Code: GREEN/YELLOW
Min. Supplied I.D. (in.): 0.500
RoHS Compliant: YES
Size (in.): 1/2
Size By Inch Fractions: 1 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.025
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items