Select Country and Language Asia & Pacific / English
Change Country
F6214 BK072 | ALPHA WIRE

ALPHA WIRE | F6214 BK072 | 1 1/4" IRPO HEAT SHRINK 6:1 BKHEAVY WALL -55 TO +90C (3 X 6")

  • Manufacturer # F6214 BK072
  • Anixter #AFIT-621-1-1/4-0
Class: NO CLASS SPECIFIED
Decimal: 1.25 INCH
Dual: YES
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: IRRPO-CROSS LINKED/IRRADIATED POLYOLEFIN
Max. Recovered I.D. (in.): 0.220
Military Color Code: BLACK
Min. Supplied I.D. (in.): 1.250
RoHS Compliant: YES
Size (in.): 1 1/4
Size By Inch Fractions: 1 1/4 INCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: DUAL WALL
Wall Thickness (in.): 0.059
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items