F6215/8 BK068 - ALPHA WIRE - FIT Heatshrink | Anixter
F6215/8 BK068 | ALPHA WIRE

ALPHA WIRE | F6215/8 BK068 | FIT Heatshrink Tubing, Mod XLPO w/ Sealant, 10X6 IN, Black

  • Manufacturer # F6215/8 BK068
  • Anixter #AFIT-621-5/8-0
Class: NO CLASS SPECIFIED
Decimal: .625 INCH
Dual: YES
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: IRRPO-CROSS LINKED/IRRADIATED POLYOLEFIN
Military Color Code: BLACK
RoHS Compliant: YES
Size By Inch Fractions: 5/8 INCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: DUAL WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items