F9UYLF5F5AAM009 - PANDUIT - HD Flex Fiber | Anixter
F9UYLF5F5AAM009 | PANDUIT

PANDUIT | F9UYLF5F5AAM009 | HD Flex Fiber Trunk, OS2, 24-Fiber, MPO Male to MPO Male, LSZH, Method A, Std IL, Pulling Eye, 9 M

  • Manufacturer # F9UYLF5F5AAM009
  • Anixter #876441
Connector Type: MPO MALE - MPO MALE
Fiber Type: OS2
Length: 9 M : 29.53 FT.
Number of Fibers: 24 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items