F9UYP5555ANF100 - PANDUIT - HD Flex Fiber | Anixter
F9UYP5555ANF100 | PANDUIT

PANDUIT | F9UYP5555ANF100 | HD Flex Fiber Trunk Cable, OS2, 24-Fiber, Indoor Small Diameter, OFNP (Plenum), MPO (F) to MPO (F), Standard IL, Aqua Jacket, Polarity A, 100ft

  • Manufacturer # F9UYP5555ANF100
  • Anixter #681088
Connector Type: MPO FEMALE - MPO FEMALE
Fiber Type: OS2
Length: 100 FT. : 30.48 M
Number of Fibers: 24 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items