FC1-LB-LC5-9AQ - SIEMON COMPANY - LIGHTBOW | Anixter
FC1-LB-LC5-9AQ | SIEMON COMPANY

SIEMON COMPANY | FC1-LB-LC5-9AQ | LIGHTBOW PRE-POLISHED LC CONN OM3/OM4, AQUA, BUFFERED FIBER WHITE BOOT ROHS

  • Manufacturer # FC1-LB-LC5-9AQ
  • Anixter #859250
Connector Type: LC
Fiber Type: OM3/OM4 MULTIMODE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items