FCA800 - CHIEF MANUFACTURING - TV Component | Anixter
FCA800 | CHIEF MANUFACTURING

CHIEF MANUFACTURING | FCA800 | TV Component Shelf, Above/Below, 8" Width, Black, 10 Lb. Load, For Fusion Series Cart/Stand/Ceiling/Wall Mount

  • Manufacturer # FCA800
  • Anixter #853994
Features
  • 8" wide shelf sits above or below display to hold AV components
  • Lip on end of shelf prevents components from sliding off
  • Height extension range from 12.9 - 19.2" from center of TV to shelf
  • Height adjustable for 37 to 70" displays
Tech. Info & Standards

TAA

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items