Select Country and Language Asia & Pacific / English
Change Country
FCE73236A | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | FCE73236A | FCE73236A MULTIMODE FIBER FIBER OPTIC CABLE ZERO HALOGEN

  • Manufacturer # FCE73236A
  • Anixter #A10DW-FCE73236A
Armored: NO
Cable Type: TIGHT BUFFERED
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items