FCE75028B | COMMSCOPE

COMMSCOPE | FCE75028B | FCE75028B 62.5/125 MULTIMODE FIBER FIBER OPTIC CABLE TIGHT-BUFFERED ZERO HALOGEN NATO STOCK NUMBER: 6015-99-051-8822

  • Manufacturer # FCE75028B
  • Anixter #A10DW-FCE75028B
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 1
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items