FD1T012RF - BELDEN - FiberExpress Tray Optic | Anixter
FD1T012RF | BELDEN

BELDEN | FD1T012RF | FiberExpress Tray Optic cable, 12-fiber, OM1 OFNR, loose tube, indoor & outdoor rated with UV resistant orange PVC jacket, industrial grade, water-blocked with gigabit ethernet grade fiber

  • Manufacturer # FD1T012RF
  • Anixter #BI601255
All-Dielectric: YES
Approx. Wt. lb./1,000 ft.: 103
Armored: NO
Cable O.D. (in.): 0.44
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Max. Attenuation @850/1300 nm dB/km: 3.5/1.0
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Long Term. (lb.): 180
Min. Bandwidth @850/1300 nm MHz/km: 160/500
Min. Bend Radius Installation (in.): 11.18
Min. Bend Radius Long Term (in.): 5.59
No. of Fibers: 12
Nom. O.D. (in.): 0.559
Rodent Protected: NO
Description

All TrayOptic cables have been upgraded with a water-blocking agent. The TrayOptic series of products utilize the LCF" to handle tomorrow^s gigabit Ethernet light sources and expanded bandwidth requirements.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items