FD1Y012RF | BELDEN

BELDEN | FD1Y012RF | FiberExpress Tray Optic cable, 12-fiber, OM1 OFNR, loose tube, indoor & outdoor rated with UV resistant orange CPE jacket, industrial grade, water-blocked with gigabit ethernet grade fiber

  • Manufacturer # FD1Y012RF
  • Anixter #BI601266
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Rodent Protected: NO
Description

This cable has been upgraded with a water-blocking agent. The Industrial series of products utilize Gigabit Ethernet Grade fiber to handle tomorrow^s Gigabit Ethernet light sources and expanded bandwidth requirements.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items