FDC80TS1 - COMNET COMMUNICATION NETWORKS - | Anixter
FDC80TS1 | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | FDC80TS1 | Contact Closure Transmitter, 8-Channel, 1-Fiber, 1-Rack Slot, Single-Mode, 9/125 Micrometer, 69 Kilometer, 23 dB, 8 to 15 Volt DC, 6.1" Width x 5.3" Depth x 1.1" Height

  • Manufacturer # FDC80TS1
  • Anixter #746368
Description

Must be a reseller to purchase this product.

Features
  • Microprocessor-Based Logic and Latching Relays in Receiver Unit Eliminate Random Contact Closure Status in the Event of Loss of Link or Loss of Prime Operating Power
  • Designed to Meet Full Compliance with the Environmental Requirements
  • Comfit Standard Form Factor is Interchangeable Between Stand-Alone or Rack Mount Use
  • Standard Comfit Models are Hot-Swappable
  • Lifetime Warranty
  • RoHS Compliant
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items