FGS-HLDR-5/8 - COMMSCOPE - Cable Raceway | Anixter
FGS-HLDR-5/8 | COMMSCOPE

COMMSCOPE | FGS-HLDR-5/8 | Cable Raceway Ladder Rack Bracket Kit, 5/8", Black, For 4" X 4"and 6" X 2" And 6" X 4" Raceway

  • Manufacturer # FGS-HLDR-5/8
  • Anixter #205858
Components: HARDWARE
Type: LADDER RACK
Features
  • FiberGuide Products are Designed and Manufactured to Ensure Total Off-Frame Fiber Cable Protection
  • FiberGuide Maintains a Minimum Bend Radius Throughout the Entire System, Regardless the System Size
  • FiberGuide is an Optical Raceway System for Central Office, Mobile Switching Center and Data Center Applications
  • Engineers and Installers Can Benefit from the Large Suite of Available FiberGuide Design Tools
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items