FIT-621-2 - ALPHA WIRE - 2" XLPO HEAT SHRINK | Anixter
FIT-621-2 | ALPHA WIRE

ALPHA WIRE | FIT-621-2 | 2" XLPO HEAT SHRINK 5.6:1 AMS-DTL-23053 FLEXIBLE PO ROHS-55C TO +90C BLK

  • Manufacturer # FIT-621-2
  • Anixter #AFIT-621-2-0-12
Class: NO CLASS SPECIFIED
Decimal: 2.00 INCH
Dual: YES
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: PO-POLYOLEFIN
Military Color Code: BLACK
RoHS Compliant: YES
Size By Inch Fractions: 2 INCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: DUAL WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items