FQM-SFP-M - FLUKE NETWORKS - 4774960 - Fiber | Anixter
FQM-SFP-M | FLUKE NETWORKS

FLUKE NETWORKS | FQM-SFP-M | Fiber Quickmap With Power Meter Set, Multimode Fault Finder

  • Manufacturer # FQM-SFP-M | 4774960
  • Anixter #711487
Type: VISUAL FAULT FINDERS
Description

Fiber QuickMap Troubleshooter Kit: Fiber QuickMap, SC/SC and SC/LC (50 and 62.5m) hybrid test reference cords cords, VisiFault VFL, SimpliFiber Pro Power Meter and Multimode Source, and Carrying Case.

Features
  • Measure up to 1,500 meters / 4,921 feet of fiber optic cable, 50/125µm and 62.5/125µm at 850nm output wavelength
  • Quick set-up. Connect your fiber and press the Test button. No lengthy set-up necessary
  • Find problems quickly. Six-second test time - no more blind troubleshooting that can waste hours
  • Key information visible on a large display; power loss in db and distance in meters or feet
  • Removable SC adapter is easily cleaned. Optional LC, ST and FT interchangeable adapters are available
Specifications
  • Operating temperature with the battery: 0ºC to 50ºC
  • Non-operating temperature: -20ºC to 60ºC
  • Battery Type: 2 AA alkaline batteries (no battery charger)
  • Battery life: 1500 tests (typical)
  • Auto turn off: Automatically turns off after 5 minutes if nkeys are pressed. Backlight turns off first.
  • Maximum distance: 1500 meters or 4931 feet
  • Maximum number of incidents shown: 9
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items