FTZ2E1.0WT - DRAKA GROUP - 1MM/2C+E FIRETUF | Anixter
FTZ2E1.0WT | DRAKA GROUP

DRAKA GROUP | FTZ2E1.0WT | 1MM/2C+E FIRETUF OHLS WHITE 300/500V 1/1.13MM BS7629 CWZ BROWN/BLUE CORES

  • Manufacturer # FTZ2E1.0WT
  • Anixter #BS7629-2C10-WTE-D
Armor: NO
Composite: NO
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1MM SQUARED
Conductor Type: SOLID
Earth/Ground Wires: YES
Insulation Material: SR-SILICON RUBBER
Jacket Color: WHITE
Jacket Material: LSF-LOW SMOKE & FUME
Number of Ground Wires: 1 WIRE
Product Type: NON-ARMOURED FIRE RESISTANT BS7629 CABLES
Screen/Shield Type: FOIL SHIELD AL MYLAR
Screen/Shield: SHIELDED
Temperature Rating: 70 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items