G1000800400G - HOFFMAN ENCLOSURES INC - | Anixter
G1000800400G | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | G1000800400G | Wall-Mt Enc w Gl Plate, IP66, UL4/12, Size/Dims: 1000x800X400mm, Material/Finish: Steel/paint

  • Manufacturer # G1000800400G
  • Anixter #652165
Description

Innovative, metric-dimensioned wall-mount enclosure designed to house and protect electrical and electronic components in industrial environments. Provides traditional enclosure functionality with scalable internal component mounting capability using t he optional internal mounting system and accessory components.

Features
  • Ninety-degree external formed flange trough collar around body opening
  • Three-point latching on enclosures 1000-mm high and taller
  • Door alignment device on doors with 3-point latching and 800 mm or wider
  • Pre-cut gland plate opening(s) in enclosure bottm
  • Quarter-turn latch(es) with 3-mm double-bit insert
  • Corner-formed door
  • Simple, easy-to-remove and install hinge pins with captivation clip
  • High-torque threadless studs and fasteners on door
  • Wide assortment of user-friendly internal accessories to iease internal mounting area capability and design flexibility
  • Includes hardware package with grounding and sealing hardware and illustrated instruction sheet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items