Select Country and Language Asia & Pacific / English
Change Country
G1101/4 BK002 | ALPHA WIRE

ALPHA WIRE | G1101/4 BK002 | GRP-110 expandable braided polyester sleeving, 0.125" minimum supplied I.D

  • Manufacturer # G1101/4 BK002
  • Anixter #AGRP-110-1/4-0
Class: NO CLASS SPECIFIED
Decimal: .250 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: PES-POLYESTER
Military Color Code: BLACK
Military Spec: MIL-I-631D
RoHS Compliant: YES
Size By Inch Fractions: 1/4 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

"Alpha GRP is a lightweight, expandable woven polyester sleeving that offers high flexibility with high resistance to abrasion and cutthrough. The open weave allows for a great range of expansion of the sleeving diameter, thus ensuring ease of installation and gripping action over a wide range of shapes and sizes. GRP sleeving is an ideal protective sleeve for wire bundles, harnesses, pneumatic hoses, hydraulic lines and highly polished or threaded machine parts."

Features
  • Not affected by most chemical environments and common solvents (freon, detergents, soaps, bleaches and water)
  • Fungus Resistance: No Growth
  • Cut-Resistant Covering for Wire, Cable and Hoses
  • Wire Bundling and Harnessing
  • Jacket for Flat Cable
  • Lightweight, Flexible Routing
  • High Abrasion and Cut-Through Resistance
  • Rot-Free/Fungus-Proof Applications
Applications

Alpha has a sleeving for your application with options that are great for flexible wire harnesses, heat protection, and defense against chemicals or abrasion.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items