G110NF114 BK003 - ALPHA WIRE - FIT Wire | Anixter
G110NF114 BK003 | ALPHA WIRE

ALPHA WIRE | G110NF114 BK003 | FIT Wire Management - Sleeve, Braided PET, 250 FT , Black

  • Manufacturer # G110NF114 BK003
  • Anixter #AGRP-110NF114
Class: NO CLASS SPECIFIED
Decimal: 1.25 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: PES-POLYESTER
Military Color Code: BLACK
Military Spec: MIL-I-631D
RoHS Compliant: YES
Size By Inch Fractions: 1 1/4 INCH
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items