GP126 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | GP126 | Gland Plate, Size/Dims: 8.98x5.23, Material: Steel, Finish: Gray

  • Manufacturer # GP126
  • Anixter #652301
Description

Mild steel gland plates are constructed of 12 gauge steel and finished with ANSI 61 gray polyester powder paint. Gland plates provide a removable cable egress and entry plate while maintaining enclosure rating of UL Type 4 and Type 12. Easy installatio n by cutting a rectangular opening in the enclosure and fastening with included hardware kit.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items