GT-882009 | BICC BRAND-REX

BICC BRAND-REX | GT-882009 | CABLE, 22 AWG, 2 PAIR, TINNED COPPER, CELLULAR HIGH DENSITY PE, INDIVIDUALLY AND OVERALL SHIELD TINNED COPPER WIRE BRAID, LIMITED FIRE HAZARD COLOR BLACK (19/0.15 MM) NATO STOCK NUMBER: 6145-99-301-1160

  • Manufacturer # GT-882009
  • Anixter #A10DW-301-1160
Armor: NO
Conductor Count: 2 PAIRS
Conductor Material: TIN
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: PE-POLYETHYLENE
Jacket Material: LFH-LIMITED FIRE HAZARD
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: BOTH
UL: NO
Voltage Rating: 440V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items